3/4 TWO GANG EDS UNILET

Item #: 0641727

Cat #: EDS272

UPC: 781381698221

$ 286.24 EA
Company wide:
0 in stock
Documents & Guides
Contender 2-Gang Dead-End Mounting Body, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Mounting: Lugs, Width: 7.19 IN, Height: 6.81 IN, Depth: 3.06 IN, Standard: UL 508, 698, 1203, UL File Number

Overview

Contender 2-Gang Dead-End Mounting Body, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (1) 3/4 IN Hub, Mounting: Lugs, Width: 7.19 IN, Height: 6.81 IN, Depth: 3.06 IN, Standard: UL 508, 698, 1203, UL File Number
Also known as: 781381698221, EDS272, APPEDS272

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Gangs: 2
Material: Malleable Iron
Gangs: 2
Diameter: 3/4 in