Cable Tie Mount, Winged Push Mount, WR N

Item #: 0641726

Cat #: PWMS-H25-M120

UPC: 074983335749

Call for price
Company wide:
0 in stock
Documents & Guides
The winged push barb cable tie mount requires a 0.250" (6.5 mm) hole and is black. It is made of weather-resistant nylon 12, which remains strong when exposed to zinc chloride, lasts 12 to 15 years in high UV exposure, and maintains product integrity duri

Overview

The winged push barb cable tie mount requires a 0.250" (6.5 mm) hole and is black. It is made of weather-resistant nylon 12, which remains strong when exposed to zinc chloride, lasts 12 to 15 years in high UV exposure, and maintains product integrity duri
Also known as: 074983335749, PWMS-H25-M120, PDTPWMSH25M120

Specifications

Mounting: Push Mount
Color: Black
Length: 3 in
Material: Nylon
Mounting: Push Mount
Length: 3 in
Color: Black
Material: Nylon