Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Gray

Item #: 0641657

Cat #: NTLV-600-277-GR

UPC: 027557024099

$ 251.51 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in gray

Also known as: 027557024099, NTLV-600-277-GR, LUTNTLV600277GR

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 277
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Nova T
Wattage: 450
Volts AC: 277
Color: Gray
Family / Style: Nova T
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Poles: 1