
Fan/Fixture Box, 45° Sloped Ceiling, Non-Metallic
Item #: 0641651
Cat #: FB450
UPC: 018997752406
$ 44.41 EA
Company wide:
58
in stock
Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 45 Degree
Overview
Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 45 Degree
Fan and fixture mounting box for new construction. Fits sloped ceilings up to 45 degrees. 70lb, 200lb fixture. Paintable textured finish. 14.5 cu. 8" square mounting surface handles fans with larger canopies.
Also known as: 018997752406, FB450, ARLFB450
Specifications
| Mounting: | Bracket |
| Cubic Inches: | 14.500 in³ |
| Mounting: | Bracket |
| Cubic Inches: | 14.500 in³ |