375 Watt R40 Infrared Industrial Heat Lamp

Item #: 0641605

Cat #: 375R40/1

UPC: 046677145743

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Infrared Heat Lamp, 375W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear. *Philips Part # 14574-8*

Overview

Incandescent Reflector Infrared Heat Lamp, 375W, 120V, Bulb: R40, Base: Medium Screw (E26), Rated Average Life: 5,000 Hrs. Color: Clear. *Philips Part # 14574-8*
Also known as: 046677145743, 375R40/1, PHI375R401

Specifications

Color: Clear
Wattage: 375
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Type: Heat Lamp
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Type: Heat Lamp
Wattage: 375
Volts AC: 120
Shape: R40 (Blown Reflector)
Light Technology: Incandescent