18/4, Fire Alarm Cable 250'

Item #: 0641588

Cat #: 184FIREALARMMCX250

UPC:

Company wide:
0 in stock
Documents & Guides
18/4 Copper Conductors, Red Aluminum Armored Fire Alarm/Control Cable, Solid, 300V (FPLP), 250 ft. Coil. Type MC-FPLP, Fully Plenum Rated. Wire Colors: Black, White, Red, Blue. O.D.: .430"

Overview

18/4 Copper Conductors, Red Aluminum Armored Fire Alarm/Control Cable, Solid, 300V (FPLP), 250 ft. Coil. Type MC-FPLP, Fully Plenum Rated. Wire Colors: Black, White, Red, Blue. O.D.: .430"
Also known as: 184FIREALARMMCX250

Specifications

Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Jacket: Aluminum
Conductors: 4
Stranding: Solid
Length: 250 ft
Volts AC: 300
Jacket: Aluminum
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Conductors: 4