Copper Patch Cord, PanView, UTP, Cat 6

Item #: 0641501

Cat #: PVUTPSPC3MBGRY

UPC: 074983059447

Call for price
Company wide:
0 in stock
Category 6 UTP modular patch cord for use with modular patch panel, 3.0 m, Green.

Overview

Category 6 UTP modular patch cord for use with modular patch panel, 3.0 m, Green.
Also known as: 074983059447, PVUTPSPC3MBGRY, PDTPVUTPSPC3MBGRY

Specifications

Color: Green
Length: 3 in
Connector Type: CAT 6
Color: Green
Connector Type: CAT 6
Length: 3 in