Starter, Magnetic, Size 4, 3PH, 115/120VAC Coil, 600VAC, 135A, Open

Item #: 0641481

Cat #: CR306F002

UPC: 783166361672

$ 6192.58 EA
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open

Overview

Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open
Also known as: 783166361672, CR306F002, ABBCR306F002

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Size: 4
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Amps: 135
Size: 4
Type: Motor Starter
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: CR306