Type FPLP, Stl Flex, 16-4 Solid

Item #: 0641440

Cat #: 164FIREALARMMCX250

UPC: 077680154255

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil
Also known as: 077680154255, 164FIREALARMMCX250

Specifications

Length: 250 ft
Volts AC: 300
Material: Copper
Jacket: Aluminum
Gauge: 16 AWG
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Jacket: Aluminum
Conductors: 4