Cove Heater, 450 Watt, 240V, 1536 BTU

Item #: 0641422

Cat #: RCC4524C

UPC: 685360147192

$ 295.41 EA
Company wide:
0 in stock
Documents & Guides
Cove Heater, 450 Watt, 240V, 1536 BTU, White, 34 Inch Length

Overview

Cove Heater, 450 Watt, 240V, 1536 BTU, White, 34 Inch Length
Also known as: 685360147192, RCC4524C, QMKRCC4524C

Specifications

Wattage: 450
Length: 34 in
Depth: 3 in
Mounting: Surface
Type: Cove
Color: White
Volts AC: 240
Height: 4 3/16 in
Weight: 4 lbs
Amps: 1.900
Family / Style: RCC
Wattage: 450
Depth: 3 in
Type: Cove
Volts AC: 240
Weight: 4 lbs
Family / Style: RCC
Length: 34 in
Mounting: Surface
Color: White
Height: 4 3/16 in
Amps: 1.900