Enclosure, Type 3R, Screw Cover, 24" x 24" x 10"
Item #: 0641415
Cat #: A24R2410
UPC: 783510492694
$ 560.78 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Type 3R, Screw Cover, 24 x 24 x 10 Inch, Steel with Galvanized Finish
Overview
Enclosure, Type 3R, Screw Cover, 24 x 24 x 10 Inch, Steel with Galvanized Finish
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510492694, A24R2410, HOFA24R2410
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Slip-on removable cover fastened with plated steel screws along bottom edge
- Handles on larger sizes (see table)
- Embossed mounting holes on back of enclosure
- Knockouts in bottom of 16 and 14 gauge enclosures
- Provision for padlocking
- No gasketing
- Enclosures are finished with paint over plated surfaces
- Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table
Specifications
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3 |
| Number of Knockouts: | 9 |
| Knockouts: | Yes |
| Material: | Steel |
| Number of Knockouts: | 9 |
| IP/NEMA Rating: | NEMA 3 |
| Knockouts: | Yes |