
Allied Am30248rlw 30x24x8 NEMA 4x F
Item #: 0641413
Cat #: AM30248RLW
UPC: 085339930273
$ 1025.56 EA
Company wide:
0
in stock
All Am30248rlw 30x24x8 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr Window
Overview
All Am30248rlw 30x24x8 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr Window
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339930273, AM30248RLW, ALLAM30248RLW
Specifications
| Width: | 24 in |
| Height: | 30 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Mounting: | Wall |
| Depth: | 9.750 in |
| Width: | 24 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Depth: | 9.750 in |
| Height: | 30 in |
| Color: | Gray |
| Mounting: | Wall |