This product has been discontinued.

Copper Patch Cord, PanView, UTP, Cat 6A
Item #: 0641359
Cat #: PVUTP6X5MBRD
UPC: 074983010622
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A, UTP modular 10Gig™ Patch Cord, 5.0 m, Red.
Overview
Category 6A, UTP modular 10Gig™ Patch Cord, 5.0 m, Red.
Also known as: 074983010622, PVUTP6X5MBRD, PDTPVUTP6X5MBRD
Specifications
| Color: | Red |
| Connector Type: | CAT 6A |
| Color: | Red |
| Connector Type: | CAT 6A |