Weatherproof Cover, 1-Gang, Blank, Aluminum, Gray

Item #: 0641357

Cat #: 5173-5

UPC: 050169517352

$ 4.59 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray.

Overview

Weatherproof Cover, 1-Gang, Blank (Device Mount), Vertical/Horizontal Mount, Die Cast, Gray.
Also known as: 050169517352, 5173-5, RAC51735

Features & Benefits

  • Stamped steel construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Color: Gray
Mounting: Vertical, Horizontal
Gangs: 1