All Purpose Cable Lockout w/ 8' Sheathed Cable

Item #: 0641340
Cat #: 50943
UPC: 754473509439
$ 39.99 EA
Company wide:
0 in stock
Documents & Guides
All Purpose Cable Lockout with Sheathed Cable, Disconnect Handle Lockout, Cable Size: 8' x 3/16" Diameter, Material: Impact Modified Glass Filled Nylon, Color: Red.

Overview

All Purpose Cable Lockout with Sheathed Cable, Disconnect Handle Lockout, Cable Size: 8' x 3/16" Diameter, Material: Impact Modified Glass Filled Nylon, Color: Red.
Starting in the 1990s, Brady introduces software that allows customers to create their own labels and printers to print on-site and on-demand. As our technological capabilities grew, so did our geographic reach. Today, Brady is reinvesting in research and development, with a strong focus on the Voice of the Customer guiding all new product development. More than a century of innovation at work trace our roots from a small promotional company in Eau Claire, Wisconsin to a global leader of safety and identification products.
Also known as: 754473509439, 50943, BRA50943

Specifications

Color: Red
Type: Cable Lockout
Material: Nylon
Color: Red
Material: Nylon
Type: Cable Lockout

Customer Reviews

No reviews for this product
(0)