Industrial Unit Heater, 7.5 KW, 208V, 1-3 Phase

Item #: 0641251

Cat #: MUH078

UPC: 685360047355

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 7.5 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 7.5 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047355, MUH078, QMKMUH078

Specifications

Phase: 3, 1
Wattage: 7500
Color: Beige
Amps: 36
Volts AC: 208
Mounting: Wall
Phase: 3, 1
Color: Beige
Volts AC: 208
Wattage: 7500
Amps: 36
Mounting: Wall