Industrial Unit Heater, 10.0 KW, 208V, 1-3 Phase

Item #: 0641248

Cat #: MUH108

UPC: 685360047416

Company wide:
0 in stock
Industrial Unit Heater, 10.0 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 10.0 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047416, MUH108, MRYMUH108

Specifications

Phase: 3, 1
Amps: 48
Color: Beige
Volts AC: 208
Wattage: 10000
Mounting: Wall
Phase: 3, 1
Color: Beige
Wattage: 10000
Amps: 48
Volts AC: 208
Mounting: Wall