1
more

Blank End Fitting, Plugmold 2000 Series, Steel, White
Item #: 0641206
Cat #: WH2010B
UPC: 786776189834
$ 1.53 EA
Company wide:
237
in stock
Documents & Guides
Steel, Blank End Fitting, 2000 Series. Size: 3/4" Length. White.
Overview
Steel, Blank End Fitting, 2000 Series. Size: 3/4" Length. White.
Closes off the open end of 2000 Series Raceway.
Also known as: 786776189834, WH2010B, WMDWH2010B
Specifications
| Length: | 3/4 in |
| Color: | White |
| Material: | Steel |
| Length: | 3/4 in |
| Material: | Steel |
| Color: | White |