LTG CONT OPN 60A 3P 240V

Item #: 0641199

Cat #: CN35GN3BB

UPC: 782113083230

$ 1700.68 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 60 A, 1 NO, 60 A, 3-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 60 A, 1 NO, 60 A, 3-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782113083230, CN35GN3BB, CUTCN35GN3BB

Specifications

Family / Style: Freedom
Poles: 3
Amps: 60
Family / Style: Freedom
Amps: 60
Poles: 3