PLATT logo

Wireway, Type 1, Screw Cover, 12" x 12" x 12", Steel, Gray, No KOs

Item #: 0641171
Cat #: S121212NK
UPC:
Call for price
Company wide:
0 in stock
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: S121212NK, WIES121212NK

Specifications

Product Height: 12 in
Product Width: 12 in
Length: 12 in
IP/NEMA Rating: 1
Color: Gray
Material: Steel
Standards: California Proposition 65
Product Height: 12 in
Length: 12 in
Color: Gray
Standards: California Proposition 65
Product Width: 12 in
IP/NEMA Rating: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)