
4 Light Etched Glass Traditional Bath Vanity Light, Brushed Nickel
Item #: 0641100
Cat #: P3164-09
UPC: 785247130849
Call for price
Company wide:
0
in stock
Documents & Guides
Four Light Etched Glass Traditional Bath Vanity Light, 37.5 Inch x 8 Inch x 9 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Overview
Four Light Etched Glass Traditional Bath Vanity Light, 37.5 Inch x 8 Inch x 9 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Brushed Nickel Four-light wall bracket with white etched glass. Glass in a clean, simple domed shape provides even, diffused illumination. Fixture can be installed facing upwards or downwards.
Also known as: 785247130849, P3164-09, PROP316409
Specifications
| Diameter: | 37 1/2 in |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Type: | 4-Light |
| Standards: | California Proposition 65 |
| Diameter: | 37 1/2 in |
| Wattage: | 100 |
| Type: | 4-Light |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Standards: | California Proposition 65 |