EMT Compression Coupling, 2 inch, Raintight/Concrete Tight, Steel

Item #: 0641084
Cat #: 835RT
UPC: 018997820358
$ 9.64 EA
Company wide:
4,318 in stock
Documents & Guides
EMT Compression Coupling, 2 inch, Material: Steel, Concrete Tight, For Use With EMT/IMC/RigidSteel/AluminumSteel Conduit

Overview

EMT Compression Coupling, 2 inch, Material: Steel, Concrete Tight, For Use With EMT/IMC/RigidSteel/AluminumSteel Conduit
Steel EMT compression coupling. Concrete tight and rain tight. Trade Size 2".
Also known as: 018997820358, 835RT, ARL835RT

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)