EMT Compression Coupling, 1 inch, Raintight/Concrete Tight, Steel

Item #: 0641070
Cat #: 832RT
UPC: 018997820327
$ 3.74 EA
Company wide:
7,628 in stock
Documents & Guides
EMT Compression Coupling, 1 inch, Material: Steel, Concrete Tight, For Use With EMT/IMC/RigidSteel/AluminumSteel Conduit

Overview

EMT Compression Coupling, 1 inch, Material: Steel, Concrete Tight, For Use With EMT/IMC/RigidSteel/AluminumSteel Conduit
Steel EMT compression coupling. Concrete tight and rain tight. Trade Size 1"
Also known as: 018997820327, 832RT, ARL832RT

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)