EMT Compression Connector, 1", Insulated, Raintight/Concrete Tight, Steel

Item #: 0641063

Cat #: 822ART

UPC: 018997820471

$ 3.93 EA
Company wide:
10,002 in stock
Documents & Guides
EMT Compression Connector, 1 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel

Overview

EMT Compression Connector, 1 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel
These compression connectors are UL/CSA Listed raintight and concrete tight.
Also known as: 018997820471, 822ART, ARL822ART, box adapter

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)