EMT Compression Connector, 2", Insulated, Raintight/Concrete Tight, Steel

Item #: 0641043

Cat #: 825ART

UPC: 018997820501

$ 11.66 EA
Company wide:
3,667 in stock
Documents & Guides
EMT Compression Connector, 2 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel

Overview

EMT Compression Connector, 2 Inch Diameter, Insulated, Raintight and Concrete Tight, Steel

These compression connectors are UL/CSA Listed raintight and concrete tight.

Also known as: 018997820501, 825ART, ARL825ART

Specifications

Material: Steel
Diameter: 2 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 2 in