Cable Extender, 9', 120V

Item #: 0641029
Cat #: CE 120 F U 09 M10
UPC: 784231038598
Call for price
Company wide:
0 in stock
Documents & Guides
Cable Extender, 120 Volt, Conductors: 5, Length: 9 foot

Overview

Cable Extender, 120 Volt, Conductors: 5, Length: 9 foot
Also known as: 784231038598, CE 120 F U 09 M10, LITCE120FU09M10

Specifications

Length: 9 ft
Volts AC: 120
Length: 9 ft
Volts AC: 120

Customer Reviews

No reviews for this product
(0)