Toggle Wallplate, 4-Gang, Thermoset, Brown, Midway

Item #: 0640946

Cat #: 80512

UPC: 078477778975

$ 3.78 EA
Clearance
Price good while supplies last
Company wide:
29 in stock
Documents & Guides
4-Gang, (4) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Brown.

Overview

4-Gang, (4) Toggle Device Switch Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Brown.

4-Gang Toggle Device Switch Wallplate, Midway Size, Thermoset, Brown

Also known as: 078477778975, 80512, LEV80512

Specifications

Size: Midway
Type: Toggle Switch
Color: Brown
Mounting: Device
Material: Plastic
Gangs: 4
Size: Midway
Color: Brown
Material: Plastic
Type: Toggle Switch
Mounting: Device
Gangs: 4