Strain Relief Cord Connector, Low Profile, 3/4", Non-Metallic

Item #: 0640933

Cat #: LPCG753

UPC: 018997507600

$ 4.76 EA
Company wide:
50 in stock
Documents & Guides
Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, Cord Range: 0.100 Inch - 0.300 Inch, Material: Non-Metallic.

Overview

Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, Cord Range: 0.100 Inch - 0.300 Inch, Material: Non-Metallic.

Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.

Also known as: 018997507600, LPCG753, ARLLPCG753

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.100 - 0.300 in
Diameter: 3/4 in
Diameter Range: 0.100 - 0.300 in
Material: Nylon