6.0 - 10.0 Amp, IEC, Overload Relay

Item #: 0640924

Cat #: XTOB010DC1

UPC: 015082784557

$ 105.68 EA
Company wide:
2 in stock
6.0 - 10.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame D Contactors.

Overview

6.0 - 10.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame D Contactors.

XT IEC Bimetallic Overload Relay, 6-10A overload range, 55 mm Frame size, 1NO-1NC contact configuration, Direct mounting, used with 40-72A contactor,

Also known as: 015082784557, XTOB010DC1, CUTXTOB010DC1

Specifications

Poles: 3
Amps: 10
Type: Thermal, IEC, Overload Relay
Amps Range: 6 - 10
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 10
Amps Range: 6 - 10