Overload Relay, 16.0-24.0A, IEC, Bi-Metallic, Direct Mount, Frame B

Item #: 0640917

Cat #: XTOB024CC1

UPC: 015082784533

$ 82.80 EA
Company wide:
6 in stock
Documents & Guides
16.0 - 24.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

Overview

16.0 - 24.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.

Also known as: 015082784533, XTOB024CC1, CUTXTOB024CC1

Specifications

Mounting: Direct
Poles: 3
Amps: 24
Type: Thermal, IEC, Overload Relay
Amps Range: 16 - 24
Mounting: Direct
Amps: 24
Amps Range: 16 - 24
Poles: 3
Type: Thermal, IEC, Overload Relay