0.6 - 1.0 Amp, IEC, Overload Relay

Item #: 0640880

Cat #: XTOB001CC1

UPC: 015082784465

$ 14.06 EA
Company wide:
9 in stock
Documents & Guides
0.6 - 1.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

Overview

0.6 - 1.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.

Also known as: 015082784465, XTOB001CC1, CUTXTOB001CC1

Specifications

Poles: 3
Amps: 1
Type: Thermal, IEC, Overload Relay
Amps Range: 0.600 - 1
Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 1
Amps Range: 0.600 - 1