0.24 - 0.40 Amp, IEC, Overload Relay

Item #: 0640852

Cat #: XTOBP40CC1

UPC: 015082784441

$ 15.10 EA
Company wide:
8 in stock
Documents & Guides
0.24 - 0.40 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

Overview

0.24 - 0.40 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

Eaton XT IEC Bimetallic Overload Relay, 0.24-0.4A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct to contactor mounting, used

Also known as: 015082784441, XTOBP40CC1, CUTXTOBP40CC1

Specifications

Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 0.400
Amps Range: 0.240 - 0.400
Poles: 3
Amps: 0.400
Type: Thermal, IEC, Overload Relay
Amps Range: 0.240 - 0.400