0.16 - 0.24 Amp, IEC, Overload Relay

Item #: 0640851

Cat #: XTOBP24CC1

UPC:

$ 82.79 EA
Company wide:
1 in stock
Documents & Guides
0.16 - 0.24 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

Overview

0.16 - 0.24 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.

XT IEC Bimetallic Overload Relay, 0.16-0.24A overload range, 45 mm Frame size, 1NO-1NC contact configuration, Direct mounting, used with 18-32A contac

Also known as: XTOBP24CC1, CUTXTOBP24CC1

Specifications

Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 0.240
Amps Range: 0.160 - 0.240
Poles: 3
Amps: 0.240
Type: Thermal, IEC, Overload Relay
Amps Range: 0.160 - 0.240