GARDO C2256911/REPL ARM FOR

Item #: 0640778

Cat #: C2256911REPL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GARDO C2256911/REPL ARM FOR

Overview

GARDO C2256911/REPL ARM FOR
Also known as: C2256911REPL, GADC2256911REPL

Specifications

Gangs: 2
Knockout Diameter: 1 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 2
Mounting: Vertical, Horizontal
Depth: 2 in
Knockout Diameter: 1 in
Color: Gray