12/3 THHN/THWN Unshielded Tray Cable

Item #: 0640698

Cat #: A11203

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 12 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Blue, Red.

Overview

(3) 12 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Blue, Red.

Extruded polyvinyl chloride to UL requirements for Class THHN and THWN insulation, which with nylon jacket is approved for Type THHN and THWN wires per UL 83

Also known as: A11203, OMNA11203

Specifications

Color: Black/Blue/Red
Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Shielding: Unshielded
Color: Black/Blue/Red
Gauge: 12 AWG
Material: Copper
Shielding: Unshielded
Conductors: 3
Jacket: PVC
Volts AC: 600