Contactor, IEC, 7A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact

Item #: 0640651

Cat #: XTCE007B10A

UPC: 015082765471

$ 106.41 EA
Company wide:
5 in stock
Documents & Guides
7 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

7 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 015082765471, XTCE007B10A, CUTXTCE007B10A

Specifications

Volts AC Control: 120
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 7
Volts AC Control: 120
Poles: 3
Amps: 7
Mounting: Panel, DIN Rail
Type: Contactor, IEC, 1NO, Non-Reversing