Eaton CN35 electrically held lighting contactor

Item #: 0640642

Cat #: ECL03B2A6A

UPC: 782114202340

$ 2192.57 EA
Company wide:
0 in stock
Documents & Guides
CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 3R enclosure, 110V/50 Hz, 120V/60 Hz coil, Six-pole, 45 mm frame

Overview

CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 3R enclosure, 110V/50 Hz, 120V/60 Hz coil, Six-pole, 45 mm frame

Fill

Also known as: 782114202340, ECL03B2A6A, CUTECL03B2A6A

Specifications

Poles: 6
Amps: 20
IP/NEMA Rating: NEMA 3R
Poles: 6
IP/NEMA Rating: NEMA 3R
Amps: 20