Mechanical Timer w/ Enclosure, 24 Hour, SPST, NEMA 3R, 30A, 240V

Item #: 0640591

Cat #: T30004R

UPC: 078275124356

$ 378.71 EA
Company wide:
0 in stock
Documents & Guides
Mechanical Timer w/ Enclosure, 24 Hour, SPST, NEMA 3R, 30 Amp, 240 Volt

Overview

Mechanical Timer w/ Enclosure, 24 Hour, SPST, NEMA 3R, 30 Amp, 240 Volt

Can be used as a load center only, or add mechanisms or wiring devices for complete control systems.

Also known as: 078275124356, T30004R, IMTT30004R

Specifications

Type: Mechanical, SPST, Load Center
Range: 24 hr
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Mechanical, SPST, Load Center
Amps: 30
Standards: California Proposition 65
Range: 24 hr
Volts AC: 240
IP/NEMA Rating: NEMA 3R