18mm Iprox Clone, Dc, Uns 16mm Sn, Nc Micro

Item #: 0640586

Cat #: E59-M18C116D01-D2

UPC: 782116183463

$ 307.03 EA
Company wide:
0 in stock
Documents & Guides
18mm Iprox Clone, Dc, Uns 16mm Sn, Nc Micro

Overview

18mm Iprox Clone, Dc, Uns 16mm Sn, Nc Micro
Also known as: 782116183463, E59-M18C116D01-D2, CUTE59M18C116D01D2

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4