Industry Standard Sensor, Thermoplastic

Item #: 0640534

Cat #: SM312LVAG

UPC:

$ 46.90 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Industry Standard Sensor, Diameter: 18mm, Range: 50mm to 2m, Material: Thermoplastic

Overview

Industry Standard Sensor, Diameter: 18mm, Range: 50mm to 2m, Material: Thermoplastic
Also known as: SM312LVAG, BANSM312LVAG

Specifications

Diameter: 18 mm
Material: Thermoplastic
Type: Industry Standard
Diameter: 18 mm
Type: Industry Standard
Material: Thermoplastic