Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, White Cover

Item #: 0640504

Cat #: DBVMA1W

UPC: 018997776341

$ 28.52 EA
Company wide:
219 in stock
Weatherproof-In-Use Box, Single-Gang, Vertical Mount, Adjustable 1-1/2 Inch, 22 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Foam Wall and Concrete Block/Stucco Applications.

Overview

Weatherproof-In-Use Box, Single-Gang, Vertical Mount, Adjustable 1-1/2 Inch, 22 Cubic Inches, White Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Foam Wall and Concrete Block/Stucco Applications.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776341, DBVMA1W, ARLDBVMA1W

Specifications

Mounting: Vertical
Material: Plastic
Gangs: 1
Color: White
Cubic Inches: 22 in³
Depth: 5.160 in
Mounting: Vertical
Gangs: 1
Cubic Inches: 22 in³
Material: Plastic
Color: White
Depth: 5.160 in