Mini Indicator Lamp

Item #: 0640479

Cat #: SR130V-MB

UPC:

Company wide:
0 in stock
Documents & Guides
Indicator Lamp, 3.25W, 130V, .025A, Filament: CC-7A, Bulb: T2.5, M.O.L.: 1.19", Base: Mini Bayonet (BA9s), ANSI Code: 130MB. Primary Application: Indicator.

Overview

Indicator Lamp, 3.25W, 130V, .025A, Filament: CC-7A, Bulb: T2.5, M.O.L.: 1.19", Base: Mini Bayonet (BA9s), ANSI Code: 130MB. Primary Application: Indicator.
Also known as: SR130V-MB, SUNSR130VMB

Specifications

Shape: T2-1/2 (Tubular)
Type: Miniature, Indicator
Volts AC: 130
Base: Bayonet (BA9s)
Wattage: 3.250
Light Technology: LED
Shape: T2-1/2 (Tubular)
Volts AC: 130
Wattage: 3.250
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Light Technology: LED