CU CMP Lug Short 1 AWG 1/4 Bolt Size

Item #: 0640459

Cat #: GL114

UPC: 662381036421

$ 12.84 EA
Company wide:
0 in stock
Documents & Guides
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036421, GL114, NSIGL114

Specifications

Color: Green
Material: Copper
Stud Size: 1/4 in
Color: Green
Stud Size: 1/4 in
Material: Copper