Conduit Body Cover, Type: Screw-On, Series 7, Size: 2", Steel

Item #: 0640454

Cat #: 670

UPC: 783936010304

$ 24.50 EA
Company wide:
9 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 7, Size: 2 Inch, Material: Steel

Overview

Conduit Body Cover, Type: Screw-On, Series 7, Size: 2 Inch, Material: Steel

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936010304, 670, KIL670

Features & Benefits

  • Galvanized Steel
  • Natural finish
  • 316 stainless steel screws

Specifications

Family / Style: Form 7
Material: Steel
Hub Diameter: 2 in
Family / Style: Form 7
Hub Diameter: 2 in
Material: Steel