15-MIL TAG, ATTENTION THIS SCAFFOLD WAS

Item #: 0640448

Cat #: PVT-1143

UPC: 613056102699

Call for price
Company wide:
0 in stock
Safety Tags, 5.75" x 3.25", 'ATTENTION THIS SCAFFOLD WAS BUILT TO MEET SAFETY REGULATIONS IT SAFE TO USE SIGNED BY___ DATE___ SEE OTHER SIDE' (legend), Polyethylene Plastic, Black on Green, 5 pc.

Overview

Safety Tags, 5.75" x 3.25", 'ATTENTION THIS SCAFFOLD WAS BUILT TO MEET SAFETY REGULATIONS IT SAFE TO USE SIGNED BY___ DATE___ SEE OTHER SIDE' (legend), Polyethylene Plastic, Black on Green, 5 pc.
Also known as: 613056102699, PVT-1143, PDTPVT1143

Specifications

Material: Plastic
Color: Black/Green
Type: Tag
Material: Plastic
Type: Tag
Color: Black/Green