2
more

22mm Selector Switch, Knob Type, Black, Modular
Item #: 0640432
Cat #: M2SS2-30B
UPC: 320500285142
$ 19.49 EA
Company wide:
0
in stock
Documents & Guides
22.5 mm, Modular Selector Switch Operator, Chrome Metal Bezel, Short Handle, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Modular Selector Switch Operator, Chrome Metal Bezel, Short Handle, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Also known as: 320500285142, M2SS2-30B, ABBM2SS230B
Specifications
| Family / Style: | Modular |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Family / Style: | Modular |
| Color: | Black |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |