C-h Y48g38t06a 6 Kva Type Ept Trans

Item #: 0640393

Cat #: Y48G38T06A

UPC: 786680011450

$ 4386.73 EA
Company wide:
0 in stock
Documents & Guides
6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 380v Delta, 115 Degree C, Aluminum Windings

Overview

6 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 380v Delta, 115 Degree C, Aluminum Windings
Also known as: 786680011450, Y48G38T06A, CUTY48G38T06A

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 380 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Secondary Voltage: 380 Delta
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R