5" Back Support Comfort Belt - Universal

Item #: 0640390

Cat #: 5625

UPC: 084298562518

$ 47.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
5" Back Support Comfort Belt, Universal Size

Overview

5" Back Support Comfort Belt, Universal Size

The 5625 is a premium 5'' padded work belt that provides extra comfort and comes with a 2'' double-tongue roller buckle. Fits waist sizes 29'' to 46''.

Also known as: 084298562518, 5625, DOT5625

Specifications

Type: Tool Belt
Width: 5 in
Type: Tool Belt
Width: 5 in