Tray Cable, Type TC-ER, 2 AWG, 3-Conductor w/Ground, 600V

Item #: 0640368

Cat #: A30203

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 2 AWG, 3-Conductor w/Ground, 600V, Direct Burial

Overview

Tray Cable, Type TC-ER, 2 AWG, 3-Conductor w/Ground, 600V, Direct Burial

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: A30203, OMNA30203

Specifications

Conductors: 3
Jacket: PVC
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 3
Color: Black
Volts AC: 600
Jacket: PVC
Gauge: 2 AWG