Power Distribution Terminal Block, 1P, 420A, 600V

Item #: 0640325

Cat #: CH16376-1

UPC: 782114180563

$ 294.35 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Terminal Block, 1-Pole, 420 Amp, 600 Volts, Line Connection:600mcm - 2cu/al, Load Connection: (6) 2 - 14cu/ 8al, (3) 1/0 - 14 Cu/ 8al, Aluminum Connectors

Overview

Power Distribution Terminal Block, 1-Pole, 420 Amp, 600 Volts, Line Connection:600mcm - 2cu/al, Load Connection: (6) 2 - 14cu/ 8al, (3) 1/0 - 14 Cu/ 8al, Aluminum Connectors
Also known as: 782114180563, CH16376-1, CUTCH163761

Specifications

Amps: 420
Poles: 1
Volts AC: 600
Amps: 420
Volts AC: 600
Poles: 1